Paint Crayon, White, PK12

SAKURA| Zoro #: G0236275| Mfr #: XSCS-50

$38.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0236275 Mfr #: XSCS-50
Tip Style: BulletItem: Paint Crayon
Standards: Meets ASTM D4236Item: Paint Crayon
Tip Size: BulletDry Time: 5 to 10 min.
Temp. Range: 14 Degrees to 392 Degrees FFeatures: Slim
Color: WHITECountry of Origin (subject to change): Japan

Product Description

Paint Crayon, Tip Size Bullet, White, Temp. Range 14 Degrees to 392 Degrees F, Tip Style Bullet, Dry Time 5 to 10 min., Features Slim, Standards Meets ASTM D4236, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.