Paint Crayon, Yellow, PK12

SAKURA| Zoro #: G0236336| Mfr #: XSCLH-3

$55.70 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0236336 Mfr #: XSCLH-3
Tip Style: BulletItem: Paint Crayon
Standards: Meets ASTM D4236Features: Low Halogen
Item: Paint CrayonTip Size: Bullet
Dry Time: 5 to 10 min.Temp. Range: -40 Degrees to 212 Degrees F
Color: YellowCountry of Origin (subject to change): Japan

Product Description

Paint Crayon, Tip Size Bullet, Yellow, Temp. Range -40 Degrees to 212 Degrees F, Tip Style Bullet, Dry Time 5 to 10 min., Features Low Halogen, Standards Meets ASTM D4236, Package Quantity 12

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.