Retractable, Permanent Pen Marker, Fine/Extra Fine Tip Red PK12

SAKURA| Zoro #: G1391887| Mfr #: 44103

$18.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1391887 Mfr #: 44103
Standards: AP Certified NontoxicInk Color: Red
Tip Size: Fine/Extra FineFeatures: Retractable, Low Odor
Item: Permanent Pen MarkerWaterproof: Yes
Country of Origin (subject to change): Japan

Product Description

Permanent Pen Marker, Red, Tip Size Fine/Extra Fine, Waterproof Yes, Features Retractable, Low Odor, Standards AP Certified Nontoxic, Package Quantity 12

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.