Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

AF Faceshield, Type 1, Class E, Orange

  • Zoro #: G3555089
  • Mfr #: AS2000HAT-SPL
$183.43
  • Promotion Restriction: Not eligible for promotion
  • Item: Arc Flash Faceshield
  • Color: Orange
See full product details
This item ships free.

Salisbury #AS2000HAT-SPL Specifications

  • Zoro #: G3555089
  • Mfr #: AS2000HAT-SPL
  • Promotion Restriction: Not eligible for promotion
  • Item: Arc Flash Faceshield
  • Color: Orange
  • Graphics: None
  • ATPV Rating: 20.0 cal./cm2
  • CSA Class: C, E, G
  • Head Protection Venting: No
  • Standards: ASTM, NFPA 70E
  • Series: AS2000
  • ANSI Impact Type: 1
  • Visor Height: 8 in
  • Head Protection Suspension Type: Ratchet (8-Point)
  • Fits Hat Size: One Size Fits Most
  • Head Protection Material: HDPE
  • Visor Material: Polycarbonate
  • Dielectric: Yes
  • Head Protection Graphics: No Graphics
  • Head Protection Style: Front Brim
  • Visor Width: 10 in
  • Visor Color: Bronze
  • Suspension Adjustment Type: Ratchet
  • Number of Suspension Points: 8
  • Accessory Slots: Yes
  • ANSI Classification: Type 1, Class E
  • ANSI Electrical Class: C, E, G
  • High Visibility: No
  • Application: Arc Flash
  • Head Protection Brand: SALISBURY
  • High-Visibility: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arc Flash Faceshield, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Head Protection Venting No, High Visibility No, Standards ASTM, NFPA 70E, Series AS2000

Reviews of Salisbury #AS2000HAT-SPL