Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overalls, Gray, Cotton, 3XL

  • Zoro #: G0021953
  • Mfr #: ACB4030GY3X

$432.32

  • Inseam: 30"
  • Item: Bib Overalls
  • Closure Type: Hook
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #ACB4030GY3X Specifications

  • Zoro #: G0021953
  • Mfr #: ACB4030GY3X
Inseam: 30" Item: Bib Overalls
Closure Type: Hook Hazard Risk Category (HRC): 4
ATPV Rating: 40.0 cal./cm2 Standards: ASTM F1506, NFPA 70E
Color: Gray Material: Cotton
Fits Waist Size: 48" to 50" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bib Overalls, Fits Waist Size 48 In. to 50 In., Inseam 30 In., ATPV Rating 40.0 cal./cm2, Hazard Risk Category (HRC) 4, Gray, Cotton, Closure Type Hook, Standards ASTM F1506, NFPA 70E

Reviews of Salisbury #ACB4030GY3X