Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bib Overalls, Gray, Cotton, L
  • Zoro #: G0021935
  • Mfr #: ACB4030GYL
$271.50
  • Fits Waist Size: 36" to 38"
  • Color: Gray
  • Hazard Risk Category (HRC): 4
See full product details
This item ships free.

Salisbury #ACB4030GYL Specifications

  • Zoro #: G0021935
  • Mfr #: ACB4030GYL
Fits Waist Size: 36" to 38" Color: Gray
Hazard Risk Category (HRC): 4 Standards: ASTM F1506, NFPA 70E
Material: Cotton Closure Type: Hook
ATPV Rating: 40.0 cal./cm2 Inseam: 30"
Item: Bib Overalls Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bib Overalls, Fits Waist Size 36 In. to 38 In., Inseam 30 In., ATPV Rating 40.0 cal./cm2, Hazard Risk Category (HRC) 4, Gray, Cotton, Closure Type Hook, Standards ASTM F1506, NFPA 70E

Reviews of Salisbury #ACB4030GYL