Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overalls, Gray, Cotton, M

  • Zoro #: G0021926
  • Mfr #: ACB4030GYM

$469.11

  • Standards: ASTM F1506, NFPA 70E
  • Inseam: 30"
  • Color: Gray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #ACB4030GYM Specifications

  • Zoro #: G0021926
  • Mfr #: ACB4030GYM
Standards: ASTM F1506, NFPA 70E Inseam: 30"
Color: Gray Material: Cotton
Item: Bib Overalls Closure Type: Hook
Hazard Risk Category (HRC): 4 Fits Waist Size: 32" to 34"
ATPV Rating: 40.0 cal./cm2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bib Overalls, Fits Waist Size 32 In. to 34 In., Inseam 30 In., ATPV Rating 40.0 cal./cm2, Hazard Risk Category (HRC) 4, Gray, Cotton, Closure Type Hook, Standards ASTM F1506, NFPA 70E

Reviews of Salisbury #ACB4030GYM