Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overalls, Khaki, Cotton, 2XL

  • Zoro #: G0022057
  • Mfr #: ACB10030TW2XL

$1,449.99

  • Item: Bib Overalls
  • ATPV Rating: 100.0 cal./cm2
  • Fits Waist Size: 44" to 46"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #ACB10030TW2XL Specifications

  • Zoro #: G0022057
  • Mfr #: ACB10030TW2XL
Item: Bib Overalls ATPV Rating: 100.0 cal./cm2
Fits Waist Size: 44" to 46" Standards: ASTM F1506, NFPA 70E
Material: Cotton Hazard Risk Category (HRC): 4
Inseam: 30" Color: Khaki
Closure Type: Hook Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bib Overalls, Fits Waist Size 44 In. to 46 In., Inseam 30 In., ATPV Rating 100.0 cal./cm2, Hazard Risk Category (HRC) 4, Khaki, Cotton, Closure Type Hook, Standards ASTM F1506, NFPA 70E

Reviews of Salisbury #ACB10030TW2XL