Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overalls, Khaki, Cotton, L

  • Zoro #: G0022032
  • Mfr #: ACB10030TWL

$1,366.94

  • Inseam: 30"
  • Item: Bib Overalls
  • ATPV Rating: 100.0 cal./cm2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #ACB10030TWL Specifications

  • Zoro #: G0022032
  • Mfr #: ACB10030TWL
Inseam: 30" Item: Bib Overalls
ATPV Rating: 100.0 cal./cm2 Standards: ASTM F1506, NFPA 70E
Fits Waist Size: 36" to 38" Closure Type: Hook
Material: Cotton Color: Khaki
Hazard Risk Category (HRC): 4 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bib Overalls, Fits Waist Size 36 In. to 38 In., Inseam 30 In., ATPV Rating 100.0 cal./cm2, Hazard Risk Category (HRC) 4, Khaki, Cotton, Closure Type Hook, Standards ASTM F1506, NFPA 70E

Reviews of Salisbury #ACB10030TWL