Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bib Overalls, Khaki, Cotton, M
  • Zoro #: G0022023
  • Mfr #: ACB10030TWM
$1,235.99
  • Material: Cotton
  • Item: Bib Overalls
  • Inseam: 30"
See full product details
This item ships free.

Salisbury #ACB10030TWM Specifications

  • Zoro #: G0022023
  • Mfr #: ACB10030TWM
Material: Cotton Item: Bib Overalls
Inseam: 30" Closure Type: Hook
Color: Khaki Hazard Risk Category (HRC): 4
ATPV Rating: 100.0 cal./cm2 Fits Waist Size: 32" to 34"
Standards: ASTM F1506, NFPA 70E Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bib Overalls, Fits Waist Size 32 In. to 34 In., Inseam 30 In., ATPV Rating 100.0 cal./cm2, Hazard Risk Category (HRC) 4, Khaki, Cotton, Closure Type Hook, Standards ASTM F1506, NFPA 70E

Reviews of Salisbury #ACB10030TWM