Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overalls, Khaki, Cotton, XL

  • Zoro #: G0022041
  • Mfr #: ACB10030TWXL

$1,366.94

  • Closure Type: Hook
  • Material: Cotton
  • Standards: ASTM F1506, NFPA 70E
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #ACB10030TWXL Specifications

  • Zoro #: G0022041
  • Mfr #: ACB10030TWXL
Closure Type: Hook Material: Cotton
Standards: ASTM F1506, NFPA 70E Item: Bib Overalls
ATPV Rating: 100.0 cal./cm2 Inseam: 30"
Fits Waist Size: 40" to 42" Color: Khaki
Hazard Risk Category (HRC): 4 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bib Overalls, Fits Waist Size 40 In. to 42 In., Inseam 30 In., ATPV Rating 100.0 cal./cm2, Hazard Risk Category (HRC) 4, Khaki, Cotton, Closure Type Hook, Standards ASTM F1506, NFPA 70E

Reviews of Salisbury #ACB10030TWXL