Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bib Overalls, Navy Blue, Cotton, 2XL
  • Zoro #: G0021813
  • Mfr #: ACB1130BL2X
$356.81
  • Item: Bib Overalls
  • Inseam: 30"
  • Standards: ASTM F1506, NFPA 70E
See full product details
This item ships free.

Salisbury #ACB1130BL2X Specifications

  • Zoro #: G0021813
  • Mfr #: ACB1130BL2X
Item: Bib Overalls Inseam: 30"
Standards: ASTM F1506, NFPA 70E Hazard Risk Category (HRC): 2
Color: Blue Fits Waist Size: 44" to 46"
Material: Cotton Closure Type: Hook
ATPV Rating: 12.0 cal./cm2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bib Overalls, Fits Waist Size 44 In. to 46 In., Inseam 30 In., ATPV Rating 12.0 cal./cm2, Hazard Risk Category (HRC) 2, Navy, Cotton, Closure Type Hook, Standards ASTM F1506, NFPA 70E

Reviews of Salisbury #ACB1130BL2X