Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overalls, Navy Blue, Cotton, 3XL

  • Zoro #: G0021804
  • Mfr #: ACB1130BL3XL

$356.81

  • Item: Bib Overalls
  • Hazard Risk Category (HRC): 2
  • Standards: ASTM F1506, NFPA 70E
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #ACB1130BL3XL Specifications

  • Zoro #: G0021804
  • Mfr #: ACB1130BL3XL
Item: Bib Overalls Hazard Risk Category (HRC): 2
Standards: ASTM F1506, NFPA 70E Closure Type: Hook
Fits Waist Size: 48" to 50" Material: Cotton
ATPV Rating: 12.0 cal./cm2 Inseam: 30"
Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bib Overalls, Fits Waist Size 48 In. to 50 In., Inseam 30 In., ATPV Rating 12.0 cal./cm2, Hazard Risk Category (HRC) 2, Navy, Cotton, Closure Type Hook, Standards ASTM F1506, NFPA 70E

Reviews of Salisbury #ACB1130BL3XL