Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overalls, Navy Blue, Cotton, M

  • Zoro #: G0021777
  • Mfr #: ACB1130BLM

$324.13

  • Hazard Risk Category (HRC): 2
  • Color: Blue
  • Item: Bib Overalls
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #ACB1130BLM Specifications

  • Zoro #: G0021777
  • Mfr #: ACB1130BLM
Hazard Risk Category (HRC): 2 Color: Blue
Item: Bib Overalls Inseam: 30"
Closure Type: Hook Fits Waist Size: 32" to 34"
Standards: ASTM F1506, NFPA 70E ATPV Rating: 12.0 cal./cm2
Material: Cotton Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bib Overalls, Fits Waist Size 32 In. to 34 In., Inseam 30 In., ATPV Rating 12.0 cal./cm2, Hazard Risk Category (HRC) 2, Navy, Cotton, Closure Type Hook, Standards ASTM F1506, NFPA 70E

Reviews of Salisbury #ACB1130BLM