Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overalls, Navy Blue, Cotton, XL

  • Zoro #: G0021795
  • Mfr #: ACB1130BLXL

$324.13

  • Inseam: 30"
  • Closure Type: Hook
  • Standards: ASTM F1506, NFPA 70E
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #ACB1130BLXL Specifications

  • Zoro #: G0021795
  • Mfr #: ACB1130BLXL
Inseam: 30" Closure Type: Hook
Standards: ASTM F1506, NFPA 70E Fits Waist Size: 40" to 42"
Material: Cotton Hazard Risk Category (HRC): 2
Item: Bib Overalls Color: Blue
ATPV Rating: 12.0 cal./cm2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bib Overalls, Fits Waist Size 40 In. to 42 In., Inseam 30 In., ATPV Rating 12.0 cal./cm2, Hazard Risk Category (HRC) 2, Navy, Cotton, Closure Type Hook, Standards ASTM F1506, NFPA 70E

Reviews of Salisbury #ACB1130BLXL