Salisbury
Dielectric Overboot, Size 12, PR
Mfr # 21406WT 12
Zoro # G0022163
$260.99
8% off
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Footwear Size 12
- Color Black, Red
- Height 14"
- Closure Type (1) Buckle
Explore More Products
- SALISBURY Dielectric Overboot, Size 11, PR 21406WT 11
- SALISBURY Dielectric Overboot, Size 9, Pr 21406WT 9
- SALISBURY Dielectric Overboot, Size 10, PR 21406WT 10
- SALISBURY Dielectric Overboot, Size 13, PR 21406 WT 13
- SALISBURY Dielectric Overshoe, Size 9, Pr 51508 9
- SALISBURY Dielectric Overshoe, Size 14, PR 51508 14
- HONEYWELL SERVUS Dielectric Overshoe, Buckle, Size 10, PR 51530 10
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 11 1/2, PR 51581 11H
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 12, PR 51581 12
- SALISBURY Dielectric Overshoe, Size 13, PR 51508 13
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 11, PR 21402 11
- Salisbury Dielectric Boots and Shoes