Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Dielectric Overboot, Size 14, PR

  • Zoro #: G0022181
  • Mfr #: 21406WT 14
$139.88
  • Promotion Restriction: Not eligible for promotion
  • Footwear Sole Pattern: Anti-Skid Bars
  • Height: 14"
See full product details
This item ships free.

Salisbury #21406WT 14 Specifications

  • Zoro #: G0022181
  • Mfr #: 21406WT 14
Promotion Restriction: Not eligible for promotion Footwear Sole Pattern: Anti-Skid Bars
Height: 14" Color: Black, Red
Item: Overboot Standards: ASTM F1117 8.1, ASTM F1116 at 20kV
Size: 14 Closure Type: (1) Buckle
Material: Ozone Resistant Rubber with Nylon Lining, Nonmetallic Buckle and Hardware Gender: Men's
Outsole Material: Vulcanized Rubber Safety Criteria: Electrical Hazard (EH), Non-Metallic, Waterproof
Completely Non Metallic: Yes Waterproof: Yes
Liner Material: Nylon Predominant Footwear Color: Red
Electrical Hazard Rated: Yes Fits Shoe Size: 14
Footwear Application: Electrical Style Number: 21406WT
Footwear Brand: SALISBURY Static Dissipative: No
Shoe Style: Knee Upper Material: Rubber
Boot Height: 14 in Midsole Material: Rubber
Footwear Closure: Pull-On Footwear Shank: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overboot, Knee, Footwear Sole Pattern Anti-Skid Bars, Black, Red, Fits Shoe Size 14, Style Number 21406WT, Boot Height 14 in, Men's, Size 14, Waterproof Yes, Upper Material Rubber, 1 Pair

Reviews of Salisbury #21406WT 14