Salisbury
Elec. Glove Protector, 8, Yellow, PR
- Zoro #: G2827520
- Mfr #: LP10/8
Tap to zoom
Hover or click to zoom
$65.46
- Promotion Restriction: Not eligible for promotion
- Item: Electrical Glove Protector
- Color: Yellow
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.46
Salisbury #LP10/8 Specifications
- Zoro #: G2827520
- Mfr #: LP10/8
- Promotion Restriction: Not eligible for promotion
- Item: Electrical Glove Protector
- Size: 8
- Color: Yellow
- Length: 10 in
- Material: Domestic Cowhide
- Standards: NFPA 70E, ASTM F696
- Length (Straight Wireway): 10 in
- Shop By: Closeouts
- Country of Origin (subject to change): United States
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, 1 Pair
Reviews of Salisbury #LP10/8
Explore more
- SALISBURY Elec. Glove Protector, 10, Yellow, PR LP10/10
- SALISBURY Elec. Glove Protector, 8, Yel/Org, PR LP3S/8
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR E011B/10H
- SALISBURY Lineman Gloves Class 0 Epdm, 11 In, PR E011BLO/12
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR E116RB/8
- SALISBURY Lineman Glove Kit Blk Class 2, 16 Inch GK216B/9
- NOVAX BY PIP Class 00 Electrical Glove, Size 10, PR 153-00-11/10
- PROTECTIVE INDUSTRIAL PRODUCTS Class 3 Rubber Insulating Glove with Contour Cuff - 18" 158-3-18/11
- Salisbury Insulating Gloves