Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Elec. Glove Protector, 9, White/Orange, PR

  • Zoro #: G5046054
  • Mfr #: ILPG3S/9
$28.65
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Glove Protector
  • Size: 9
See full product details
Orders over $75 ship free.

Salisbury #ILPG3S/9 Specifications

  • Zoro #: G5046054
  • Mfr #: ILPG3S/9
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Glove Protector
  • Size: 9
  • Color: White
  • Length: 12"
  • Material: Import Goatskin
  • Standards: NFPA 70E, ASTM F696
  • Glove Materials: Goatskin
  • Cuff Material: Goatskin
  • Leather Glove Style: Work
  • Leather Palm Process: Grain
  • Series: ILPG3S
  • Leather Origin: Import
  • Cuff Style: Gauntlet
  • Cuff Length: 4 in
  • Glove Hand Style: Left and Right
  • Thumb Style: Straight
  • Brand and Series: Salisbury ILPG3S
  • Leather Protector Color: Orange/White
  • Glove Length: 12 in
  • For Voltage Class: Class 4
  • Glove Size: 9
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG3S, Brand and Series Salisbury ILPG3S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 4 in, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair

Reviews of Salisbury #ILPG3S/9