Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Lineman Glove Kit Blk Class 2, 14 Inch
  • Zoro #: G0077820
  • Mfr #: GK214B/9H
No Product Image Available
$217.25
  • Item: Electrical Glove Kit
  • Color: Black
  • Size: 9.5
See full product details
This item ships free.

Salisbury #GK214B/9H Specifications

  • Zoro #: G0077820
  • Mfr #: GK214B/9H
Item: Electrical Glove Kit Color: Black
Size: 9.5 Includes: Black Class 2 Gloves, 14" and Salisbury's Leather Protectors
Standards: ASTM D 120, IEC EN60903, ASTM F696 Electrical Insulating Glove Color: Black
Series: GK214B Max. Use Voltage (AC): 17,000VAC
Glove Length: 14" Electrical Insulating Type: Type I
Proof Test Voltage (DC): 50,000VDC Cuff Style: Straight
Proof Test Voltage (AC): 20,000VAC Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Glove Hand Style: Left and Right Glove Materials: Rubber
Glove Size: 9-1/2 Max. Use Voltage: 17,000VAC / 25,500VDC
Voltage Class: Class 2 Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Max. Use Voltage (DC): 25,500VDC Cuff Color: Black
Brand and Series: Salisbury GK214B Glove Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lineman Glove Kit Blk Class 2, 14 Inch, 17,000 Vac / Size, Size 9.5, Color Black

Reviews of Salisbury #GK214B/9H