Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Lineman Gloves Class 0 Epdm, 11 In, PR
  • Zoro #: G0078749
  • Mfr #: E011BLO/10H
No Product Image Available
$73.01
  • Color: Orange
  • Item: Electrical Insulating Gloves
  • Size: 10.5
See full product details
This item ships free.

Salisbury #E011BLO/10H Specifications

  • Zoro #: G0078749
  • Mfr #: E011BLO/10H
Color: Orange Item: Electrical Insulating Gloves
Size: 10.5 Standards: ASTM D 120, IEC EN60903
Includes: (1) Pair Electrical Insulating Gloves Electrical Insulating Type: Type II
Cuff-End Color: Blue Voltage Class: Class 0
Glove Length: 11" Max. Use Voltage (AC): 1000VAC
Electrical Insulating Glove Color: Orange/Blue Glove Materials: Rubber
Series: E011BLO Glove Size: 10-1/2
Max. Use Voltage (DC): 1500VDC Proof Test Voltage (DC): 20,000VDC
Proof Test Voltage (AC): 5000VAC Max. Use Voltage: 1000VAC / 1500VDC
Brand and Series: Salisbury E011BLO Glove Hand Style: Left and Right
Cuff Style: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lineman Gloves Class 0 Epdm, 11 Inch, 1000 Vac, Low Volt / Size, Size 10.5, Color Blue/Orange, 1 Pair

Reviews of Salisbury #E011BLO/10H