Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Insulating Glove Class 00 Epdm, PR
  • Zoro #: G0077811
  • Mfr #: E0014BLO/8H
No Product Image Available
$66.82
  • Color: Orange
  • Size: 8.5
  • Item: Electrical Insulating Gloves
See full product details
This item ships free.

Salisbury #E0014BLO/8H Specifications

  • Zoro #: G0077811
  • Mfr #: E0014BLO/8H
Color: Orange Size: 8.5
Item: Electrical Insulating Gloves Standards: ASTM D 120, IEC EN60903
Includes: (1) Pair Electrical Insulating Gloves Max. Use Voltage: 500VAC / 750VDC
Max. Use Voltage (DC): 750VDC Voltage Class: Class 00
Series: E0014BLO Electrical Insulating Glove Color: Orange/Blue
Cuff-End Color: Blue Cuff Style: Straight
Electrical Insulating Type: Type II Max. Use Voltage (AC): 500VAC
Glove Size: 8-1/2 Proof Test Voltage (AC): 2500VAC
Proof Test Voltage (DC): 10,000VDC Glove Hand Style: Left and Right
Brand and Series: Salisbury E0014BLO Glove Length: 14"
Glove Materials: Rubber Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Insulating Gloves Class 00 Epdm, 14 Inch, 500 Vac, Low Volt / Size, Size 8.5, Color Blue/Orange, 1 Pair

Reviews of Salisbury #E0014BLO/8H