Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Lineman Gloves Class 0 Epdm, 11 In, PR
  • Zoro #: G0078773
  • Mfr #: E011BL/8H
No Product Image Available
$59.35
  • Item: Electrical Insulating Gloves
  • Size: 8.5
  • Color: Blue
See full product details
This item ships free.

Salisbury #E011BL/8H Specifications

  • Zoro #: G0078773
  • Mfr #: E011BL/8H
Item: Electrical Insulating Gloves Size: 8.5
Color: Blue Includes: (1) Pair Electrical Insulating Gloves
Standards: ASTM D 120, IEC EN60903 Electrical Insulating Glove Color: Blue
Series: E011BL Proof Test Voltage (AC): 5000VAC
Glove Hand Style: Left and Right Glove Materials: Rubber
Max. Use Voltage (DC): 1500VDC Voltage Class: Class 0
Cuff-End Color: Blue Glove Size: 8-1/2
Proof Test Voltage (DC): 20,000VDC Brand and Series: Salisbury E011BL
Max. Use Voltage (AC): 1000VAC Max. Use Voltage: 1000VAC / 1500VDC
Electrical Insulating Type: Type II Cuff Style: Straight
Glove Length: 11" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lineman Gloves Class 0 Epdm, 11 Inch, 1000 Vac, Low Volt / Size, Size 8.5, Color Blue, 1 Pair

Reviews of Salisbury #E011BL/8H