Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Lineman Gloves Class 0 Epdm, 11 In, PR
  • Zoro #: G0078843
  • Mfr #: E011BLO/8H
No Product Image Available
$70.50
  • Size: 8.5
  • Item: Electrical Insulating Gloves
  • Color: Orange
See full product details
This item ships free.

Salisbury #E011BLO/8H Specifications

  • Zoro #: G0078843
  • Mfr #: E011BLO/8H
Size: 8.5 Item: Electrical Insulating Gloves
Color: Orange Includes: (1) Pair Electrical Insulating Gloves
Standards: ASTM D 120, IEC EN60903 Glove Hand Style: Left and Right
Max. Use Voltage (DC): 1500VDC Glove Length: 11"
Brand and Series: Salisbury E011BLO Max. Use Voltage: 1000VAC / 1500VDC
Cuff-End Color: Blue Voltage Class: Class 0
Max. Use Voltage (AC): 1000VAC Proof Test Voltage (DC): 20,000VDC
Glove Size: 8-1/2 Electrical Insulating Type: Type II
Proof Test Voltage (AC): 5000VAC Series: E011BLO
Glove Materials: Rubber Electrical Insulating Glove Color: Orange/Blue
Cuff Style: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lineman Gloves Class 0 Epdm, 11 Inch, 1000 Vac, Low Volt / Size, Size 8.5, Color Blue/Orange, 1 Pair

Reviews of Salisbury #E011BLO/8H