Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Insulating Glove Class 00 Epdm, PR
  • Zoro #: G0077373
  • Mfr #: E0011BLO/9H
No Product Image Available
$57.29
  • Item: Electrical Insulating Gloves
  • Size: 9.5
  • Standards: ASTM D 120, IEC EN60903
See full product details
This item ships free.

Salisbury #E0011BLO/9H Specifications

  • Zoro #: G0077373
  • Mfr #: E0011BLO/9H
Item: Electrical Insulating Gloves Size: 9.5
Standards: ASTM D 120, IEC EN60903 Color: Orange
Includes: (1) Pair Electrical Insulating Gloves Glove Materials: Rubber
Cuff Style: Straight Glove Hand Style: Left and Right
Proof Test Voltage (DC): 10,000VDC Glove Size: 9-1/2
Max. Use Voltage (DC): 750VDC Series: E0011BLO
Electrical Insulating Type: Type II Max. Use Voltage: 500VAC / 750VDC
Cuff-End Color: Blue Voltage Class: Class 00
Electrical Insulating Glove Color: Orange/Blue Brand and Series: Salisbury E0011BLO
Proof Test Voltage (AC): 2500VAC Max. Use Voltage (AC): 500VAC
Glove Length: 11" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Insulating Gloves Class 00 Epdm, 11 Inch, 500 Vac, Low Volt / Size, Size 9.5, 1 Pair

Reviews of Salisbury #E0011BLO/9H