Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Class 00 Epdm, PR

  • Zoro #: G0077839
  • Mfr #: E0014BLO/9H
No Product Image Available
$62.83
  • Promotion Restriction: Not eligible for promotion
  • Color: Orange
  • Item: Electrical Insulating Gloves
See full product details
Orders over $75 ship free.

Salisbury #E0014BLO/9H Specifications

  • Zoro #: G0077839
  • Mfr #: E0014BLO/9H
Promotion Restriction: Not eligible for promotion Color: Orange
Item: Electrical Insulating Gloves Size: 9.5
Standards: ASTM D 120, IEC EN60903 Includes: (1) Pair Electrical Insulating Gloves
Proof Test Voltage (DC): 10,000V DC Voltage Class: Class 00
Glove Length: 14 in Max. Use Voltage (DC): 750V DC
Series: E0014BLO Glove Materials: Rubber
Electrical Insulating Type: Type II Cuff Style: Straight
Glove Size: 9-1/2 Max. Use Voltage: 500V AC / 750V DC
Proof Test Voltage (AC): 2500V AC Cuff-End Color: Blue
Electrical Insulating Glove Color: Orange/Blue Glove Hand Style: Left and Right
Brand and Series: Salisbury E0014BLO Max. Use Voltage (AC): 500V AC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0014BLO, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Orange/Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9-1/2, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #E0014BLO/9H