Salisbury
Elec.Glove Protector, 12, Yellow/Orange, PR
- Zoro #: G2826945
- Mfr #: LPG3S/12
Hover or click to zoom Tap to zoom
$84.04
- Promotion Restriction: Not eligible for promotion
- Item: Electrical Glove Protector
- Length: 12"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $84.04
Salisbury #LPG3S/12 Specifications
- Zoro #: G2826945
- Mfr #: LPG3S/12
- Promotion Restriction: Not eligible for promotion
- Item: Electrical Glove Protector
- Size: 12
- Color: Yellow/Orange
- Length: 12"
- Material: Domestic Goatskin
- Standards: NFPA 70E, ASTM F696
- Glove Hand Style: Left and Right
- Leather Palm Process: Grain
- Glove Length: 12 in
- Cuff Length: 4 in
- Cuff Style: Gauntlet
- Brand and Series: Salisbury LPG3S
- Glove Materials: Goatskin
- For Voltage Class: Class 4
- Leather Origin: Domestic
- Thumb Style: Straight
- Leather Protector Color: Orange/Yellow
- Series: LPG3S
- Leather Glove Style: Work
- Glove Size: 12
- Cuff Material: Goatskin
- Hand Style: Left and Right
- Country of Origin (subject to change): United States
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series LPG3S, Brand and Series Salisbury LPG3S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 4 in, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Domestic, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Orange/Yellow, 1 Pair
Reviews of Salisbury #LPG3S/12
Explore more
- SALISBURY Elec.Glove Protector, 9-1/2, Ylw/Orange, PR LPG3S/9H
- SALISBURY Lineman Glove Kit Blk Class 2, 18" GK218B/11
- SALISBURY Rubber Insulating Glove Kit Red Class 0 GK011Y/12
- SALISBURY Elec. Glove Protector, 8, Yellow, PR LP10/8
- SALISBURY Rubber Insulating Glove Kit Yel Class 0 GK014Y/10
- SALISBURY Elec Glove Protector, 8-1/2, Ylw/Orange, PR LP6S/8H
- SALISBURY Lineman Glove Kit Blk Class 2, 18" GK218B/10H
- OBERON COMPANY Rubber Electrical Glove Leather Protectors, Size 10 LP-CB-12-10
- ANSELL Marigold Rig Class 00 Yellow 11 Us Size 10, 0 Kit 810698
- Salisbury Gloves & Hand Protection