Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Electrical Glove Kit, Class 0, Red, Sz10, PR

  • Zoro #: G0032426
  • Mfr #: GK011R/10
Salisbury Electrical Glove Kit, Class 0, Red, Sz10, PR GK011R/10
Salisbury Electrical Glove Kit, Class 0, Red, Sz10, PR GK011R/10
Salisbury Electrical Glove Kit, Class 0, Red, Sz10, PR GK011R/10
Salisbury Electrical Glove Kit, Class 0, Red, Sz10, PR GK011R/10
$119.44
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Glove Kit
  • Material: Natural rubber
See full product details
This item ships free.

Salisbury #GK011R/10 Specifications

  • Zoro #: G0032426
  • Mfr #: GK011R/10
Promotion Restriction: Not eligible for promotion Item: Electrical Glove Kit
Material: Natural rubber AC Max. Use Voltage: 1000
Color: Red Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Class: 0 Standards: ASTM D 120, IEC EN60903, ASTM F696
Size: 10 Length: 11"
AC Test Voltage: 5000 Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Glove Color: Red Glove Materials: Rubber
Max. Use Voltage (DC): 1500V DC Electrical Insulating Type: Type II
Voltage Class: Class 0 Cuff Color: Red
Proof Test Voltage (AC): 5000V AC Glove Length: 11 in
Brand and Series: Salisbury GK011R Glove Size: 10
Max. Use Voltage (AC): 1000V AC Series: GK011R
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Cuff Style: Straight
Glove Hand Style: Left and Right Proof Test Voltage (DC): 10,000V DC
Max. Use Voltage: 1000V AC / 1500V DC Electrical Insulating Glove Color: Red
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK011R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #GK011R/10