Salisbury
Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 11, 1 Pair
Mfr # GK011R/11
Zoro # G0032435
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Cuff Style Straight
- Glove Materials Rubber
- Max. Use Voltage (AC) 1000V AC
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10, 1 Pair GK011R/10
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 12, 1 Pair GK011R/12
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 9 1/2, 1 Pair GK011R/9H
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR E114YB/10H
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR ILPG5S/9
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR E011Y/9H
- SALISBURY Elec. Glove Protector, 9, Yellow, PR LP10A/9
- SALISBURY Lineman Glove Kit Red/Blk Class 2 GK216RB/9H
- SALISBURY Elec. Glove Protector, 9-1/2, Yellow, PR LP10/9H
- SALISBURY Electrical Gloves, Size 9, 14 In. L, PR E114RB/9
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Black, Size 11, KITGC2B11 KITGC2B11
- Salisbury Gloves & Hand Protection