Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Electrical Glove Kit, Class 0, Sz 10, PR

  • Zoro #: G0032453
  • Mfr #: GK011B/10
Salisbury Electrical Glove Kit, Class 0, Sz 10, PR GK011B/10
Salisbury Electrical Glove Kit, Class 0, Sz 10, PR GK011B/10
Salisbury Electrical Glove Kit, Class 0, Sz 10, PR GK011B/10
Salisbury Electrical Glove Kit, Class 0, Sz 10, PR GK011B/10
$119.44
  • Promotion Restriction: Not eligible for promotion
  • Size: 10
  • Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
See full product details
This item ships free.

Salisbury #GK011B/10 Specifications

  • Zoro #: G0032453
  • Mfr #: GK011B/10
Promotion Restriction: Not eligible for promotion Size: 10
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag AC Max. Use Voltage: 1000
Color: Black Standards: ASTM D 120, IEC EN60903, ASTM F696
AC Test Voltage: 5000 Class: 0
Item: Electrical Glove Kit Material: Natural rubber
Length: 11" Electrical Insulating Type: Type II
Proof Test Voltage (AC): 5000V AC Cuff Style: Straight
Glove Length: 11 in Cuff Color: Black
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Glove Color: Black
Glove Size: 10 Voltage Class: Class 0
Electrical Insulating Glove Color: Black Series: GK011B
Glove Materials: Rubber Proof Test Voltage (DC): 10,000V DC
Brand and Series: Salisbury GK011B Max. Use Voltage: 1000V AC / 1500V DC
Glove Hand Style: Left and Right Max. Use Voltage (DC): 1500V DC
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Max. Use Voltage (AC): 1000V AC
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK011B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #GK011B/10