Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electrical Glove Kit, Size 10, 14 In. L, PR

  • Zoro #: G3817143
  • Mfr #: GK214RB/10
Salisbury Electrical Glove Kit, Size 10, 14 In. L, PR GK214RB/10
Salisbury Electrical Glove Kit, Size 10, 14 In. L, PR GK214RB/10
Salisbury Electrical Glove Kit, Size 10, 14 In. L, PR GK214RB/10
Salisbury Electrical Glove Kit, Size 10, 14 In. L, PR GK214RB/10
$235.22
  • Promotion Restriction: Not eligible for promotion
  • Class: 2
  • AC Test Voltage: 20,000
See full product details
This item ships free.

Salisbury #GK214RB/10 Specifications

  • Zoro #: G3817143
  • Mfr #: GK214RB/10
Promotion Restriction: Not eligible for promotion Class: 2
AC Test Voltage: 20,000 Material: Natural rubber
AC Max. Use Voltage: 17,000 Standards: ASTM D 120, IEC EN60903, ASTM F696
Color: Black Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
Item: Electrical Glove Kit Length: 14"
Size: 10 Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Glove Length: 14 in Cuff Color: Black/Red
Proof Test Voltage (DC): 50,000V DC Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Series: GK214RB Glove Size: 10
Glove Color: Black/Red Glove Hand Style: Left and Right
Voltage Class: Class 2 Electrical Insulating Glove Color: Black/Red
Electrical Insulating Type: Type I Cuff Style: Straight
Max. Use Voltage: 17,000V AC / 25,500V DC Brand and Series: Salisbury GK214RB
Max. Use Voltage (AC): 17,000V AC Glove Materials: Rubber
Max. Use Voltage (DC): 25,500V DC Proof Test Voltage (AC): 20,000V AC
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Take a look at the features for Salisbury Electrical Glove Kit. Size: 10, Length: 14", Color: Black.

Reviews of Salisbury #GK214RB/10