Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Electrical Gloves, Class 00, Black, Sz 9, PR

  • Zoro #: G0032024
  • Mfr #: E0011B/9
Salisbury Electrical Gloves, Class 00, Black, Sz 9, PR E0011B/9
Salisbury Electrical Gloves, Class 00, Black, Sz 9, PR E0011B/9
Salisbury Electrical Gloves, Class 00, Black, Sz 9, PR E0011B/9
Salisbury Electrical Gloves, Class 00, Black, Sz 9, PR E0011B/9
$63.94
  • Promotion Restriction: Not eligible for promotion
  • Length: 11"
  • Standards: ASTM D 120, IEC EN60903
See full product details
Orders over $75 ship free.

Salisbury #E0011B/9 Specifications

  • Zoro #: G0032024
  • Mfr #: E0011B/9
Promotion Restriction: Not eligible for promotion Length: 11"
Standards: ASTM D 120, IEC EN60903 Item: Electrical Insulating Gloves
AC Max. Use Voltage: 500 Size: 9
Color: Black Material: Natural rubber
AC Test Voltage: 2500 Class: 00
Includes: (1) Pair Electrical Insulating Gloves Series: E0011B
Proof Test Voltage (AC): 2500V AC Electrical Insulating Glove Color: Black
Max. Use Voltage (DC): 750V DC Cuff Style: Straight
Proof Test Voltage (DC): 10,000V DC Voltage Class: Class 00
Electrical Insulating Type: Type I Glove Hand Style: Left and Right
Cuff-End Color: Black Max. Use Voltage: 500V AC / 750V DC
Glove Materials: Rubber Brand and Series: Salisbury E0011B
Glove Length: 11 in Max. Use Voltage (AC): 500V AC
Glove Size: 9 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011B

Reviews of Salisbury #E0011B/9