Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electrical Gloves, Size 10, 14 In. L, PR

  • Zoro #: G0032611
  • Mfr #: E214RB/10

$167.05

  • Size: 10
  • Class: 2
  • Length: 14"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #E214RB/10 Specifications

  • Zoro #: G0032611
  • Mfr #: E214RB/10
Size: 10 Class: 2
Length: 14" AC Test Voltage: 20000
Color: Black Item: Electrical Gloves
Standards: ASTM D 120, IEC EN60903 Material: Natural rubber
AC Max. Use Voltage: 17000 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Salisbury Electrical Gloves. Size: 10, Length: 14", Color: Black.

Reviews of Salisbury #E214RB/10