Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electrical Gloves, Size 11, 18 In. L, PR

  • Zoro #: G0032672
  • Mfr #: E318RB/11

$276.56

  • Material: Natural rubber
  • Standards: ASTM D 120, IEC EN60903
  • Color: Black
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #E318RB/11 Specifications

  • Zoro #: G0032672
  • Mfr #: E318RB/11
Material: Natural rubber Standards: ASTM D 120, IEC EN60903
Color: Black AC Max. Use Voltage: 26500
Item: Electrical Gloves Class: 3
AC Test Voltage: 30000 Length: 18"
Size: 11 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insulating gloves, protectors, and sleeves may vary by flash rating or AC maximum voltage rating. This Electrical Gloves includes characteristics like: SIZE: 11, LENGTH: 18", COLOR: Black

Reviews of Salisbury #E318RB/11