Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electrical Gloves, Size 9, 18 In. L, PR

  • Zoro #: G0032654
  • Mfr #: E318RB/9

$252.69

  • AC Test Voltage: 30000
  • Item: Electrical Gloves
  • Size: 9
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #E318RB/9 Specifications

  • Zoro #: G0032654
  • Mfr #: E318RB/9
AC Test Voltage: 30000 Item: Electrical Gloves
Size: 9 Material: Natural rubber
Class: 3 AC Max. Use Voltage: 26500
Color: Black Standards: ASTM D 120, IEC EN60903
Length: 18" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our assortment of insulating gloves, protectors, and sleeves includes products such as lineman gloves and rubber gloves. Here are some important details for the Electrical Gloves : SIZE: 9, LENGTH: 18", COLOR: Black

Reviews of Salisbury #E318RB/9