Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electrical Glove Kit, Class 0, Sz 10, PR
  • Zoro #: G0032505
  • Mfr #: GK011BL/10
$120.95
  • Item: Electrical Glove Kit
  • Material: Rubber
  • Class: 0
See full product details
This item ships free.

Salisbury #GK011BL/10 Specifications

  • Zoro #: G0032505
  • Mfr #: GK011BL/10
Item: Electrical Glove Kit Material: Rubber
Class: 0 Standards: ASTM D 120, IEC EN60903, ASTM F696
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag Length: 11"
Size: 10 AC Test Voltage: 5000
Color: Blue AC Max. Use Voltage: 1000
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Series: GK011BL
Glove Length: 11" Brand and Series: Salisbury GK011BL
Cuff Style: Straight Glove Size: 10
Max. Use Voltage: 1000VAC / 1500VDC Cuff Color: Blue
Glove Hand Style: Left and Right Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Max. Use Voltage (AC): 1000VAC Proof Test Voltage (AC): 5000VAC
Glove Materials: Rubber Proof Test Voltage (DC): 10,000VDC
Electrical Insulating Glove Color: Blue Electrical Insulating Type: Type II
Glove Color: Blue Max. Use Voltage (DC): 1500VDC
Voltage Class: Class 0 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Class 0, Size 10, Color Blue, Length 11 In., AC Max. Use Voltage 1000, AC Test Voltage 5000, Material Rubber, Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696, Includes Leather Protectors, Glove Bag, 1 Pair

Reviews of Salisbury #GK011BL/10