Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electrical Glove Kit, Class 0, Sz 11, PR
  • Zoro #: G0032462
  • Mfr #: GK011B/11
$124.99
  • Color: Black
  • Class: 0
  • Material: Natural rubber
See full product details
This item ships free.

Salisbury #GK011B/11 Specifications

  • Zoro #: G0032462
  • Mfr #: GK011B/11
Color: Black Class: 0
Material: Natural rubber Size: 11
AC Test Voltage: 5000 AC Max. Use Voltage: 1000
Length: 11" Item: Electrical Glove Kit
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Cuff Color: Black Cuff Style: Straight
Max. Use Voltage (AC): 1000VAC Series: GK011B
Voltage Class: Class 0 Glove Color: Black
Glove Length: 11" Glove Size: 11
Max. Use Voltage (DC): 1500VDC Max. Use Voltage: 1000VAC / 1500VDC
Glove Materials: Rubber Proof Test Voltage (DC): 10,000VDC
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Brand and Series: Salisbury GK011B Glove Hand Style: Left and Right
Electrical Insulating Type: Type II Electrical Insulating Glove Color: Black
Proof Test Voltage (AC): 5000VAC Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Take a look at the features for Salisbury Electrical Glove Kit. Size: 11, Length: 11", Color: Black.

Reviews of Salisbury #GK011B/11