Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Insulating Glove Kit Red Class 0
  • Zoro #: G0077330
  • Mfr #: GK014R/12
No Product Image Available
$114.60
  • Size: 8
  • Color: Red
  • Item: Electrical Glove Kit
See full product details
This item ships free.

Salisbury #GK014R/12 Specifications

  • Zoro #: G0077330
  • Mfr #: GK014R/12
Size: 8 Color: Red
Item: Electrical Glove Kit Standards: ASTM D 120, IEC EN60903, ASTM F696
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors Max. Use Voltage (DC): 1500VDC
Cuff Color: Red Electrical Insulating Type: Type I
Voltage Class: Class 0 Electrical Insulating Glove Color: Red
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Proof Test Voltage (DC): 10,000VDC
Max. Use Voltage: 1000VAC / 1500VDC Brand and Series: Salisbury GK014R
Glove Size: 12 Glove Color: Red
Glove Materials: Rubber Glove Hand Style: Left and Right
Glove Length: 14" Cuff Style: Straight
Proof Test Voltage (AC): 5000VAC Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Series: GK014R Max. Use Voltage (AC): 1000VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Insulating Glove Kit Red Class 0, 14 Inch, 1000 Vac, Low Volt / Size, Size 8, Color Red

Reviews of Salisbury #GK014R/12