Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electrical Glove Kit, Class 0, Sz 7, PR

  • Zoro #: G0032487
  • Mfr #: GK011B/7
$126.59
  • Size: 7
  • AC Max. Use Voltage: 1000
  • Class: 0
See full product details
This item ships free.

Salisbury #GK011B/7 Specifications

  • Zoro #: G0032487
  • Mfr #: GK011B/7
Size: 7 AC Max. Use Voltage: 1000
Class: 0 Material: Natural rubber
Item: Electrical Glove Kit Standards: ASTM D 120, IEC EN60903, ASTM F696
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag AC Test Voltage: 5000
Color: Black Length: 11"
Max. Use Voltage (DC): 1500V DC Max. Use Voltage: 1000V AC / 1500V DC
Voltage Class: Class 0 Cuff Color: Black
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Electrical Insulating Type: Type II
Max. Use Voltage (AC): 1000V AC Proof Test Voltage (DC): 10,000V DC
Glove Color: Black Glove Materials: Rubber
Cuff Style: Straight Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Glove Size: 7 Brand and Series: Salisbury GK011B
Series: GK011B Proof Test Voltage (AC): 5000V AC
Electrical Insulating Glove Color: Black Glove Length: 11 in
Glove Hand Style: Left and Right Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Class 0, Size 7, Color Black, Length 11 In., AC Max. Use Voltage 1000, AC Test Voltage 5000, Material Natural Rubber, Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696, Includes Leather Protectors, Glove Bag, 1 Pair

Reviews of Salisbury #GK011B/7