Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electrical Glove Kit, Class 0, Sz 7, PR
  • Zoro #: G0032532
  • Mfr #: GK011BL/7
$111.74
  • Length: 11"
  • Color: Blue
  • Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
See full product details
This item ships free.

Salisbury #GK011BL/7 Specifications

  • Zoro #: G0032532
  • Mfr #: GK011BL/7
Length: 11" Color: Blue
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag Class: 0
Standards: ASTM D 120, IEC EN60903, ASTM F696 AC Max. Use Voltage: 1000
Material: Rubber Item: Electrical Glove Kit
AC Test Voltage: 5000 Size: 7
Max. Use Voltage (DC): 1500VDC Glove Color: Blue
Glove Materials: Rubber Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Voltage Class: Class 0 Electrical Insulating Glove Color: Blue
Glove Size: 7 Electrical Insulating Type: Type II
Cuff Color: Blue Proof Test Voltage (DC): 10,000VDC
Proof Test Voltage (AC): 5000VAC Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Glove Hand Style: Left and Right Cuff Style: Straight
Series: GK011BL Glove Length: 11"
Max. Use Voltage (AC): 1000VAC Max. Use Voltage: 1000VAC / 1500VDC
Brand and Series: Salisbury GK011BL Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Zoro's selection of insulating gloves, protectors, and sleeves provides several options for protection from electrical current. Here is some additional information about this Electrical Glove Kit : SIZE: 7, LENGTH: 11", COLOR: Blue

Reviews of Salisbury #GK011BL/7