Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electrical Glove Kit, Class 0, Red, Sz 7, PR
  • Zoro #: G0032496
  • Mfr #: GK011R/7
$125.68
  • Material: Natural rubber
  • Class: 0
  • Color: Red
See full product details
This item ships free.

Salisbury #GK011R/7 Specifications

  • Zoro #: G0032496
  • Mfr #: GK011R/7
Material: Natural rubber Class: 0
Color: Red Item: Electrical Glove Kit
AC Test Voltage: 5000 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Length: 11" AC Max. Use Voltage: 1000
Size: 7 Standards: ASTM D 120, IEC EN60903, ASTM F696
Glove Length: 11" Glove Color: Red
Cuff Color: Red Max. Use Voltage (DC): 1500VDC
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Electrical Insulating Type: Type II
Glove Size: 7 Electrical Insulating Glove Color: Red
Proof Test Voltage (DC): 10,000VDC Cuff Style: Straight
Proof Test Voltage (AC): 5000VAC Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Glove Hand Style: Left and Right Voltage Class: Class 0
Series: GK011R Max. Use Voltage (AC): 1000VAC
Brand and Series: Salisbury GK011R Glove Materials: Rubber
Max. Use Voltage: 1000VAC / 1500VDC Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Class 0, Size 7, Color Red, Length 11 In., AC Max. Use Voltage 1000, AC Test Voltage 5000, Material Natural Rubber, Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696, Includes Leather Protectors, Glove Bag, 1 Pair

Reviews of Salisbury #GK011R/7