Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Insulating Glove Kit Red Class 0
  • Zoro #: G0077321
  • Mfr #: GK014R/8H
No Product Image Available
$123.30
  • Item: Electrical Glove Kit
  • Color: Red
  • Size: 8.5
See full product details
This item ships free.

Salisbury #GK014R/8H Specifications

  • Zoro #: G0077321
  • Mfr #: GK014R/8H
Item: Electrical Glove Kit Color: Red
Size: 8.5 Standards: ASTM D 120, IEC EN60903, ASTM F696
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors Glove Color: Red
Max. Use Voltage: 1000VAC / 1500VDC Proof Test Voltage (DC): 10,000VDC
Series: GK014R Max. Use Voltage (DC): 1500VDC
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Cuff Style: Straight
Glove Hand Style: Left and Right Electrical Insulating Type: Type I
Voltage Class: Class 0 Brand and Series: Salisbury GK014R
Glove Size: 8-1/2 Cuff Color: Red
Proof Test Voltage (AC): 5000VAC Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Glove Materials: Rubber Max. Use Voltage (AC): 1000VAC
Glove Length: 14" Electrical Insulating Glove Color: Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Insulating Glove Kit Red Class 0, 14 Inch, 1000 Vac, Low Volt / Size, Size 8.5, Color Red

Reviews of Salisbury #GK014R/8H