Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Insulating Glove Kit Blk Class 0
  • Zoro #: G0077209
  • Mfr #: GK014B/9H
No Product Image Available
$134.94
  • Color: Black
  • Item: Electrical Glove Kit
  • Size: 9.5
See full product details
This item ships free.

Salisbury #GK014B/9H Specifications

  • Zoro #: G0077209
  • Mfr #: GK014B/9H
Color: Black Item: Electrical Glove Kit
Size: 9.5 Standards: ASTM D 120, IEC EN60903, ASTM F696
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors Electrical Insulating Glove Color: Black
Electrical Insulating Type: Type II Voltage Class: Class 0
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Cuff Color: Black
Proof Test Voltage (DC): 10,000VDC Glove Color: Black
Cuff Style: Straight Glove Materials: Rubber
Glove Length: 14" Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Max. Use Voltage: 1000VAC / 1500VDC Brand and Series: Salisbury GK014B
Glove Hand Style: Left and Right Glove Size: 9-1/2
Proof Test Voltage (AC): 5000VAC Max. Use Voltage (DC): 1500VDC
Max. Use Voltage (AC): 1000VAC Series: GK014B
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Insulating Glove Kit Blk Class 0, 14 Inch, 1000 Vac, Low Volt / Size, Size 9.5, Color Black

Reviews of Salisbury #GK014B/9H