Salisbury
Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 9, 1 Pair
Mfr # GK011B/9
Zoro # G0032471
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Cuff Style Straight
- Glove Materials Rubber
- Max. Use Voltage (AC) 1000V AC
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 10, 1 Pair GK011B/10
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 12, 1 Pair GK011B/12
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 10 1/2, Size 10, 1 Pair GK011B/10H
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR ILP6S/10
- SALISBURY Rubber Insulating Glove Kit Red Class 0 GK014R/11
- SALISBURY Elec. Glove Protector, 10, Cream, PR ILP10A/10
- SALISBURY Lineman Glove Kit Blk Class 2, 18" GK218B/11
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR E116RB/8
- SALISBURY Elec. Glove Protector, 8, Yellow/Orange, PR LPG5S/8
- CONDOR Elec. Glove Protector, 9, White, PR 3RMZ9
- CONDOR Elec. Glove Protector, 8, Beige/Orange, PR 4FPF8
- Salisbury Insulating Gloves