Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electrical Glove Kit, Class 0, Red, Sz 9, PR
  • Zoro #: G0032444
  • Mfr #: GK011R/9
$112.60
  • Material: Natural rubber
  • Standards: ASTM D 120, IEC EN60903, ASTM F696
  • Color: Red
See full product details
This item ships free.

Salisbury #GK011R/9 Specifications

  • Zoro #: G0032444
  • Mfr #: GK011R/9
Material: Natural rubber Standards: ASTM D 120, IEC EN60903, ASTM F696
Color: Red Size: 9
Item: Electrical Glove Kit AC Test Voltage: 5000
Length: 11" Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Class: 0 AC Max. Use Voltage: 1000
Max. Use Voltage (DC): 1500VDC Proof Test Voltage (AC): 5000VAC
Glove Color: Red Max. Use Voltage (AC): 1000VAC
Glove Hand Style: Left and Right Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Electrical Insulating Glove Color: Red
Cuff Color: Red Max. Use Voltage: 1000VAC / 1500VDC
Cuff Style: Straight Brand and Series: Salisbury GK011R
Glove Size: 9 Glove Materials: Rubber
Electrical Insulating Type: Type II Proof Test Voltage (DC): 10,000VDC
Glove Length: 11" Voltage Class: Class 0
Series: GK011R Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Take a look at the features for Salisbury Electrical Glove Kit. Size: 9, Length: 11", Color: Red.

Reviews of Salisbury #GK011R/9