Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Glove Kit Class 0 Epdm, Blue

  • Zoro #: G0078213
  • Mfr #: GK014BL/9
No Product Image Available
$119.97
  • Promotion Restriction: Not eligible for promotion
  • Size: 9
  • Color: Blue
See full product details
This item ships free.

Salisbury #GK014BL/9 Specifications

  • Zoro #: G0078213
  • Mfr #: GK014BL/9
Promotion Restriction: Not eligible for promotion Size: 9
Color: Blue Item: Electrical Glove Kit
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Proof Test Voltage (AC): 5000V AC Glove Color: Blue
Glove Length: 14 in Electrical Insulating Glove Color: Blue
Cuff Color: Blue Glove Hand Style: Left and Right
Brand and Series: Salisbury GK014BL Cuff Style: Straight
Proof Test Voltage (DC): 10,000V DC Glove Materials: Rubber
Series: GK014BL Max. Use Voltage (AC): 1000V AC
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Max. Use Voltage (DC): 1500V DC
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Max. Use Voltage: 1000V AC / 1500V DC
Electrical Insulating Type: Type II Glove Size: 9
Voltage Class: Class 0 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK014BL, Blue, Cuff Color Blue, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #GK014BL/9