Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Glove Kit Blk Class 2, 14 Inch

  • Zoro #: G0077723
  • Mfr #: GK214B/7
No Product Image Available
$222.10
  • Promotion Restriction: Not eligible for promotion
  • Color: Black
  • Item: Electrical Glove Kit
See full product details
This item ships free.

Salisbury #GK214B/7 Specifications

  • Zoro #: G0077723
  • Mfr #: GK214B/7
Promotion Restriction: Not eligible for promotion Color: Black
Item: Electrical Glove Kit Size: 7
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: Black Class 2 Gloves, 14 in and Salisbury's Leather Protectors
Electrical Insulating Glove Color: Black Electrical Insulating Type: Type I
Glove Length: 14 in Glove Hand Style: Left and Right
Glove Color: Black Cuff Color: Black
Proof Test Voltage (AC): 20,000V AC Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Proof Test Voltage (DC): 50,000V DC Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Voltage Class: Class 2 Max. Use Voltage (DC): 25,500V DC
Cuff Style: Straight Brand and Series: Salisbury GK214B
Max. Use Voltage: 17,000V AC / 25,500V DC Glove Size: 7
Max. Use Voltage (AC): 17,000V AC Series: GK214B
Glove Materials: Rubber Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK214B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 7, Includes Black Class 2 Gloves, 14 in and Salisbury's Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Series GK214B

Reviews of Salisbury #GK214B/7