Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Glove Kit Blk Class 2, 16 Inch

  • Zoro #: G0077951
  • Mfr #: GK216B/8
No Product Image Available
$234.82
  • Promotion Restriction: Not eligible for promotion
  • Size: 8
  • Item: Electrical Glove Kit
See full product details
This item ships free.

Salisbury #GK216B/8 Specifications

  • Zoro #: G0077951
  • Mfr #: GK216B/8
Promotion Restriction: Not eligible for promotion Size: 8
Item: Electrical Glove Kit Color: Black
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: Black Class 2 Gloves, 16 in and Salisbury's Leather Protectors
Proof Test Voltage (AC): 20,000V AC Cuff Style: Straight
Glove Length: 16 in Electrical Insulating Type: Type I
Voltage Class: Class 2 Series: GK216B
Proof Test Voltage (DC): 50,000V DC Glove Hand Style: Left and Right
Max. Use Voltage: 17,000V AC / 25,500V DC Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Electrical Insulating Glove Color: Black Max. Use Voltage (DC): 25,500V DC
Glove Size: 8 Glove Color: Black
Glove Materials: Rubber Brand and Series: Salisbury GK216B
Max. Use Voltage (AC): 17,000V AC Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Cuff Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK216B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 8, Includes Black Class 2 Gloves, 16 in and Salisbury's Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Series GK216B

Reviews of Salisbury #GK216B/8