Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Glove Kit Blk Class 2, 14 Inch

  • Zoro #: G0077784
  • Mfr #: GK214B/9
No Product Image Available
$222.10
  • Promotion Restriction: Not eligible for promotion
  • Size: 9
  • Color: Black
See full product details
This item ships free.

Salisbury #GK214B/9 Specifications

  • Zoro #: G0077784
  • Mfr #: GK214B/9
Promotion Restriction: Not eligible for promotion Size: 9
Color: Black Item: Electrical Glove Kit
Includes: Black Class 2 Gloves, 14 in and Salisbury's Leather Protectors Standards: ASTM D 120, IEC EN60903, ASTM F696
Max. Use Voltage: 17,000V AC / 25,500V DC Glove Length: 14 in
Glove Color: Black Voltage Class: Class 2
Electrical Insulating Type: Type I Cuff Color: Black
Proof Test Voltage (DC): 50,000V DC Proof Test Voltage (AC): 20,000V AC
Cuff Style: Straight Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Glove Materials: Rubber Max. Use Voltage (AC): 17,000V AC
Glove Size: 9 Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Series: GK214B Brand and Series: Salisbury GK214B
Electrical Insulating Glove Color: Black Glove Hand Style: Left and Right
Max. Use Voltage (DC): 25,500V DC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lineman Glove Kit Blk Class 2, 14 Inch, 17,000 Vac / Size, Size 9, Color Black

Reviews of Salisbury #GK214B/9