Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electrical Glove Kit, Class 00, Sz 11, PR
  • Zoro #: G0032383
  • Mfr #: GK0011BL/11
$112.53
  • AC Max. Use Voltage: 500
  • Item: Electrical Glove Kit
  • Material: Rubber
See full product details
This item ships free.

Salisbury #GK0011BL/11 Specifications

  • Zoro #: G0032383
  • Mfr #: GK0011BL/11
AC Max. Use Voltage: 500 Item: Electrical Glove Kit
Material: Rubber Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Color: Blue Class: 00
Size: 11 AC Test Voltage: 2500
Length: 11" Standards: ASTM D 120, IEC EN60903, ASTM F696
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Electrical Insulating Glove Color: Blue Proof Test Voltage (DC): 10,000VDC
Glove Size: 11 Cuff Color: Blue
Glove Length: 11" Electrical Insulating Type: Type II
Proof Test Voltage (AC): 2500VAC Max. Use Voltage (AC): 500VAC
Glove Materials: Rubber Glove Hand Style: Left and Right
Cuff Style: Straight Glove Color: Blue
Voltage Class: Class 00 Series: GK0011BL
Max. Use Voltage: 500VAC / 750VDC Max. Use Voltage (DC): 750VDC
Brand and Series: Salisbury GK0011BL Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

In addition to insulating gloves, protectors, and sleeves, Zoro also offers face shields, visors, and arc flash clothing. Product specs for this Electrical Glove Kit include the following: SIZE: 11, LENGTH: 11", COLOR: Blue

Reviews of Salisbury #GK0011BL/11